Beli Dewalt Dcg418 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Angle Grinder Max Flexvolt
    Mulai

    Rp3.599.900

    DEWALT Cordless Angle Grinder Max Flexvolt
    Deskripsi:
    Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kg
    atribut:
    • Voltage (V): 54
    • Max Disc. Diameter (mm): 125
    • No Load Speed (mm): 9000
    • Spindle Thread: M14
    • Spindle Lock: yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 6.0 Ah
  2. DEWALT Rechargeable Disc Grinder
    Mulai

    Rp8.699.900

    DEWALT Rechargeable Disc Grinder
    atribut:
    • Whetstone Diameter (mm): 125
    • Charging Time (minute): 60
    • No Load Rotation Speed (rpm): 9000
  3. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  4. DEWALT Combo Kit Hammer Drill + Angle Grinder
    Mulai

    Rp8.399.900

    DEWALT Combo Kit Hammer Drill + Angle Grinder
    Deskripsi:
    Dewalt DCK2216P2T-B1 Brushless Combo Kit Hammer Drill (DCD805) + Angle Grinder (DCG409)18/20V Max adalah Brushless Combo Kit Set yang terdiri dari Hammer Drill (DCD805) + Angle Grinder (DCG409) masing masing 1 unit. Dengan 2 jenis fungsi yang berbeda dan dapat diganti dengan mudah.
    atribut:
    • Battery Capacity (AH): 5.0 (DCB184-B1)
    • Battery Type: Lithium Ion
    • Maximum Battery Voltage (V): 18/20
  5. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  6. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  7. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  8. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  9. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

Daftar Harga Dewalt Dcg418 Terbaru November 2026
DEWALT Angle GrinderRp669.900
DEWALT Cordless Angle Grinder Max FlexvoltRp3.599.900
DEWALT Rechargeable Disc GrinderRp8.699.900
DEWALT Brushless Cordless Angle GrinderRp2.599.900
DEWALT Cordless Angle Grinder Max Slide SAG M10 KitRp7.599.900
DEWALT Combo Kit Hammer Drill + Angle GrinderRp8.399.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.799.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
DEWALT Hammer Drill (Mesin Bor Listrik)Rp1.399.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp5.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)